Cable Tie, 11 in L, 3 in Max Bundle Dia., Black, Nylon 6/6, 45 lb Strength, 100 PK
Mfr # 46-210UVB
Zoro # G4879710
product price: $7.69
/pk 100, $0.08/eaSold in multiples of 2 for $15.38
Key Features
Cable Tie Style
Double Lock, UV Resistant
Nominal Length
11 in
Width
0.13 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-210UVB
Zoro #
G4879710
UPC #
032076881504
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
0.13 in
Nominal Max. Bundle Dia.
3 in
Thickness
0.055"
Details
Item
Cable Tie
Cable Tie Style
Double Lock, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
45 lb
Description
Cable Tie,11 In.,45 lb.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.