Shop GARDNER BENDER
See all product information
Create Account
12 to 10 AWG No.12 to 1/4'' Stud Size Yellow Vinyl-Insulated Barrel Ring Terminal, 14PK
- Mfr # 20-107
- Zoro # G821882875
product price:Â
$
3.69
/pk of 14, $0.26/ea
Sold in multiples of 3Â pks for
$11.07
Key Features
Contact Material
Copper
Insulation Color
Yellow
Maximum Voltage
600V
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-107
- Zoro #
- G821882875
- UPC #
- 32076050023
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- #12 to 1/4 in
Details
- Contact Material
- Copper
- Insulation Color
- Yellow
- Item
- Ring Terminal
- Maximum Voltage
- 600V
- Insulation Type
- Vinyl
- Standards
- UL Listed
- Maximum Operating Temperature
- 167 Degrees F
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Ring
- Termination Style
- Crimp Termination Only
Description
Vinyl-insulated barrel ring terminal rated a 600 volt maximum. Temperature rating: 167 deg (degrees) Fahrenheit/75 deg Celsius.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.