120 in. L Black Polyethylene Flex Tube
- Mfr # FLX-3810T
- Zoro # G210770691
product price:
$
5.25
/ea
Sold in multiples of 4 for
$21.00
Key Features
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polypropylene
Corrugated Tubing Inside Dia.
3/8 in
Temp. Range
-67 Degrees to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLX-3810T
- Zoro #
- G210770691
- UPC #
- 32076912345
- Country of Origin
- China
- Corrugated Tubing Fitting Color
- Black
- Corrugated Tubing Fitting Material
- Polypropylene
- Temp. Range
- -67 Degrees to 275 Degrees F
- Item
- Flex Tube
Dimensions
- Corrugated Tubing Inside Dia.
- 3/8 in
- Corrugated Tubing Length
- 10 in
Description
Protects electrical hoses, wires and cables from cuts, abrasions and UV damage with this Gardner Bender 3/8 inch x 10 feet. Flexible Tubing. This tubing is split down the middle to accommodate wire breakout.
- • Excellent for managing cords for electronics, under hood or trailer wiring
- • Corrugated for added flexibility
- • Split down the center for wire breakout where needed
- • Quickly and easily wraps around wire
- • Tube can be cut to shorter lengths as needed
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.