14-097 0.5 in. 6 Awg Ring Terminal Vinyl Insulated Barrel - Blue; 4 Pack
- Mfr # 111661
- Zoro # G204011816
product price:Â
$
38.29
/ea
Key Features
Minimum Wire Size
6 AWG
Insulation Type
Vinyl
Insulation Color
Blue
Maximum Wire Size
6 AWG
Stud Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111661
- Zoro #
- G204011816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ring Terminal
- Insulation Type
- Vinyl
- Insulation Color
- Blue
- Maximum Voltage
- 600V
- Maximum Operating Temperature
- 167 Degrees F
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp
- Terminal Shape
- Ring
Dimensions
- Minimum Wire Size
- 6 AWG
- Maximum Wire Size
- 6 AWG
- Stud Size
- 1/2 in
Description
Features
- Size - 0.5 in.
- Color - Blue.
- 6 Awg, Ring Terminal.
- Vinyl Insulated Barrel.
- Rated At 600V Maximum.
- Temperature Rating 167 Degree Fahrenheit, 75 Degree Celsius.
- 4 Pack.
- Dimension - 1.19 x 2.75 x 4.75 in.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.