Cable Tie, 15 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 10 PK
Mfr # 45-515UVB
Zoro # G4880088
product price: $3.69
/pk 10, $0.37/eaKey Features
Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
15 in
Width
1/4 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-515UVB
Zoro #
G4880088
UPC #
032076056636
Country of Origin
China
Dimensions
Nominal Length
15 in
Width
1/4 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.072"
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Description
Cable Tie,Hvy-Duty,15 In.,120 lb,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.