Shop GARDNER BENDER
See all product information
Create Account
16-14 Ga. Heat Shrink (Standard Wall) Butt Splice Blue 7 pk
- Mfr # AMT-4123
- Zoro # G906438881
product price:
$
6.15
/ea
Sold in multiples of 10 for
$61.50
Key Features
Type
Butt Splice
Color
Blue
Maximum Voltage
600 V
Minimum Wire Combination
16 AWG
Maximum Wire Combination
14 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMT-4123
- Zoro #
- G906438881
- UPC #
- 32076074890
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Wire Connector Kit
- Type
- Butt Splice
- Color
- Blue
- Maximum Voltage
- 600 V
- Minimum Wire Combination
- 16 AWG
- Maximum Wire Combination
- 14 AWG
- Termination Style
- Crimp
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • Insulates and protects connections from wire pullout, moisture intrusion and abrasion
- • Heat-activated adhesive melts and flows to create a reliable seal
- • Resists salt water, oil, gasoline and other environmental contaminants
- • The translucent, gauge printed heat shrink allows for visual inspection after crimp connection.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.