Shop GARDNER BENDER
See all product information
Create Account
16-14 Ga. Insulated Wire Butt Splice Blue 100 pk
- Mfr # 10-123
- Zoro # G406431474
product price:
$
12.65
/ea
Key Features
Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Maximum Voltage
600V
Maximum Operating Temperature
167 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-123
- Zoro #
- G406431474
- UPC #
- 32076101237
- Country of Origin
- China
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Blue
- Maximum Voltage
- 600V
- Maximum Operating Temperature
- 167 Degrees F
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Description
The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect and bullet styles. Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating. You will find various terminals for various circuit protection devices, all insulated to last for those any environments. GB terminals are leading the industry in quality and durability.
- • Long lasting
- • Easy to use
- • Magnetic Tip
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.