
16 to 14 AWG Male/Female Fully-Insulated Bullet Connector Pair, 20PK
Mfr # 20-163P
Zoro # G211768215
product price:Â $6.49
/pk 20, $0.32/ea
Sold in multiples of 3 for $19.47
Key Features
Max. Single Wire Size
14
Terminal Type
Disconnect
Min. Single Wire Size
16
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-163P
Zoro #
G211768215
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Single Wire Size
14
Min. Single Wire Size
16
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
16
Details
Item
Disconnect Terminal
Terminal Type
Disconnect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.