Shop GARDNER BENDER
See all product information
Create Account
16 to 14 AWG No.8 to No.10 Stud Size Blue Vinyl-Insulated Barrel Ring Terminal, 100PK
- Mfr # 10-104
- Zoro # G421878971
product price:Â
$
11.29
/pk 100, $0.11/ea
Key Features
Maximum Voltage
600 V
Terminal Shape
Ring
Insulation Color
Blue
Contact Material
Copper
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-104
- Zoro #
- G421878971
- UPC #
- 32076101046
- Country of Origin
- Taiwan, Province of China
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- #8 to #10
Details
- Item
- Ring Terminal
- Maximum Voltage
- 600 V
- Terminal Shape
- Ring
- Insulation Color
- Blue
- Contact Material
- Copper
- Termination Style
- Crimp
- Maximum Operating Temperature
- 167 Degrees F
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
Description
Vinyl-insulated barrel ring terminal rated a 600 volt maximum. Temperature rating: 167 deg (degrees) Fahrenheit/75 deg Celsius.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.