Zoro Homepage
This item is Discontinued.
Gardner Bender 18" L Beadle Wrap Black PK 10 45-18BEADBK

18" L Beadle Wrap Black PK 10 (Discontinued)

  • Mfr # 45-18BEADBK
  • Zoro # G4880167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-18BEADBK
Zoro #
G4880167
UPC #
032076915100
Country of Origin
China

Dimensions

Length
18"
Width
0.43 in
Max. Bundle Dia.
5 in
Thickness
0.09 in
Nominal Length
18 in
Actual Length
18 in
Nominal Max. Bundle Dia.
5 in

Details

Color
Black
Item
Beadle Wrap
Tensile Strength
140 lb.
Material
Nylon 6/6
Temp. Range
32 Degrees to 185 Degrees F
Cable Tie Duty
Heavy Duty
Standards
RoHS
Locking Style
Ball Lock
Design
Wrap
Basic Material - Cable Tie
Nylon
Metal Detectable
No
Flame Retardant
No
Number of Straps
1
Cable Tie Properties
UV Light Resistant
Plenum Rated
No
Outdoor Use
Yes
Cable Tie Style
Releasable

Description

Beadle Wrap, Releasable, Actual Length 18 in, Width 0.43 in, Nominal Length 18 in, Locking Style Ball Lock, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 140 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 5 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.09 in, Max. Bundle Dia. 5 in, Material Nylon 6/6, Standards RoHS, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.