Cable Tie, 18 in L, 4.90 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 10 PK
Mfr # 45-518UVBN
Zoro # G4880060
product price: $5.15
/pk 10, $0.52/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-518UVBN
Zoro #
G4880060
UPC #
032076056667
Country of Origin
China
Dimensions
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Thickness
0.07"
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Description
Cable Tie,Hvy-Duty,18 In.,175 lb,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.