Shop GARDNER BENDER
See all product information
Create Account
22-10 Ga. Insulated Wire Terminal and Connector Kit Multicolored 175 pk
Mfr # TK-175
Zoro # G810752585
product price:
$
22.19
/ea
Key Features
Maximum Wire Size
10 AWG
Insulation Type
Vinyl
Maximum Operating Temperature
167 Degrees F
Terminal Shape
Ring, Fork, Disconnect
Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-175
- Zoro #
- G810752585
- UPC #
- 32076897574
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Terminal Kit
- Insulation Type
- Vinyl
- Maximum Operating Temperature
- 167 Degrees F
- Terminal Shape
- Ring, Fork, Disconnect
- Insulation Color
- Assorted
Description
Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of options, look to Gardner Bender for secure wire connection options. Whether it is securing to a bolt or stud, splicing or repairing wires or making quick connections, terminals are there for all your applications needs in any type of environment.
- • Contains 175 pieces of commonly used solderless terminals
- • Includes ring terminals, spades terminals, hook terminals, butt splices, shank insulated NEMA disconnects, plug disconnects and fully insulated NEMA disconnects
- • Temperature rating of 167 degree Fahrenheit
- • Includes a variety of ring and spade terminals, butt splices and male and female disconnects
- • Comes in a reusable case
- • Vinyl insulated terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.