Shop GARDNER BENDER
See all product information
Create Account
22-16 AWG Insulated Wire Spade Terminal Red 20 pk
- Mfr # 20-111
- Zoro # G605897613
product price:
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Maximum Wire Size
16 AWG
Stud Size
#4 to #6
Maximum Operating Temperature
167 Degrees F
Maximum Voltage
600 V
Insulation Coverage
Partial Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-111
- Zoro #
- G605897613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 16 AWG
- Stud Size
- #4 to #6
- Minimum Wire Size
- 22 AWG
Details
- Item
- Fork Terminal
- Maximum Operating Temperature
- 167 Degrees F
- Maximum Voltage
- 600 V
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Terminal Shape
- Fork
- Insulation Color
- Red
- Termination Style
- Crimp Termination Only
Description
These terminals are constructed with heat shrink insulation-adhesive lines to waterproof and environmentally seal electrical connections when crimped and heated.
- • Vinyl insulated barrel
- • Durable
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.