Shop GARDNER BENDER
See all product information
Create Account
22-16 Ga. Insulated Wire Male Disconnect Red 10 pk
- Mfr # 21-146M
- Zoro # G806004155
product price:
$
6.89
/pk of 10, $0.69/ea
Sold in multiples of 2 pks for
$13.78
Key Features
Terminal Type
Disconnect
Min (wire)
22
Max (wire)
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21-146M
- Zoro #
- G806004155
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Terminal Type
- Disconnect
- Min (wire)
- 22
- Max (wire)
- 16
Description
Gardner Bender Quick and Always Reliable Crimp Cable Terminals feature color-coded barrels indicating industry standard cable gage sizes. Available in ring, sword, disconnect and bullet styles.
- • Fully insulated disconnect
- • Vinyl insulated barrels provide a high degree of protection and are rated at 600V maximum
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.