22-18 Ga. Spade Terminal Red 10 pk
- Mfr # 15-111
- Zoro # G3851472
product price:
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Standards
UL Listed
Terminal Shape
Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15-111
- Zoro #
- G3851472
- UPC #
- 32076921163
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Fork Terminal
- Insulation Color
- Red
- Standards
- UL Listed
- Terminal Shape
- Fork
- Insulation Type
- Vinyl
- Termination Style
- Crimp Termination Only
Description
Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection option.
- • Crimp-type design
- • Available in a variety of packaging options and stud sizes
- • Vinyl-insulated ring terminal
- • These ring terminals are UL- and CSA listed for safety
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.