235139 15 ft. Snake Steel Fish Tape
- Mfr # 235139
- Zoro # G604000571
product price:Â
$
31.29
/ea
Key Features
Features
15 ft. flat steel fishtape with durable housing for easy wire pulling in walls, ceilings, and non-conduit installs.
Length
3.8 in
Tape Material
Steel
Color
Red
Tape Size
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 235139
- Zoro #
- G604000571
- UPC #
- 32076936532
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3.8 in
- Tape Size
- 0.025 in
- Width
- 5.6 in
- Height
- 7.5 in
- Tape Length
- 15 in
- Tape Width
- 0.025 in
Details
- Item
- Fish Tape
- Features
- 15 ft. flat steel fishtape with durable housing for easy wire pulling in walls, ceilings, and non-conduit installs.
- Tape Material
- Steel
- Color
- Red
Description
Features
- Compact, rugged design can be easily carried and stored in a tool belt or electrical tool box
- 15 foot flat steel wire tape finishes under Carpets, down walls and over ceilings
- Perfect for short runs, to install Speakers, home networks with Cable and other common electrical uses
- Economical wire fishing solution with a durable, High-Impact housing will not break
- Low-memory tape does not curl during extension perfect for non-conduit situations
- Color: Red & Black
- Length: 15'
- Dimension: 2.01" H x 5.79" W x 7.72" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.