3/4 in. W X 12 ft. L Assorted PVC Electrical Tape
- Mfr # GTPR-575
- Zoro # G410832540
Key Features
Specifications
Details
- MFR #
- GTPR-575
- Zoro #
- G410832540
- UPC #
- 32076072216
- Country of Origin
- China
- Tape Color
- Assorted
- Performance Temp.
- 176 °F
- Item
- Electrical Tape
- Tape Tensile Strength
- 7000
- Features
- UL and CSA certified. Made from no-lead PVC material, Flame Retardant.
- Tape Adhesive Material
- PVC
Dimensions
- Tape Thickness
- 7 mil
- Length
- 12 in
Description
Gardner Bender Assorted Electrical Tape, quality designed for your electrical applications. It is designed for general purpose electrical applications. Its made of vinyl ensuring its tough, with an extremely durable adhesive ability. Gardner Benders electrical tape is ideal for various electrical applications that require an added protection, a softer grip, repair or insulation for various electrical connections. It's resistant to abrasion, UV rays, moisture and many acids helping your products withstand the tough environments electrical products regularly go through.
- • Pressure sensitive vinyl PVC electrical tape.
- • Application up to 600V.
- • Durable, easy wrap.
- • For general purpose electrical applications.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.