Zoro Homepage

3/4 in. W X 20 ft. L Multicolored Vinyl Electrical Tape

  • Mfr # GTPC-550

  • Zoro # G415548187


product price: $9.99
/ea

Key Features

Tape Color
red, white, blue, green and yellow
Performance Temp.
up to 80 degrees Celsius
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTPC-550
Zoro #
G415548187
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft.

Details

Tape Color
red, white, blue, green and yellow
Performance Temp.
up to 80 degrees Celsius

Description

Quality electrical tape designed for general purpose electrical applications. The vinyl tape is a tough, with an extremely durable adhesive ability. Gardner Bender electrical tape can be used in various electrical applications that require added protection for a terminal connection. GB's electrical tape is made from low-lead PVC material, is resistant to abrasion, UV rays, moisture and many acids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.