4 Piece Knockout Punch Driver Set, 10 ga.
Mfr # KOM50125
Zoro # G4403594
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Capacity
10 ga.
Number of Pieces
4
Includes
1/2", 3/4", 1", 1-1/4" Punches and Dies; 1/2" Bearing and Drive Screw; 3/4" to 2" Bearing and Drive Screw; Storage Case
Conduit and Pipe Size
1/2" to 1-1/4"
Workpiece Material
Mild Steel, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOM50125
Zoro #
G4403594
UPC #
032076813574
Country of Origin
United States
Dimensions
Conduit and Pipe Size
1/2" to 1-1/4"
Knockout Sizes Included
1/2 in, 3/4 in, 1 in, 1 1/4 in
Nominal Hole Size
7/8 in, 1 3/32 in, 1 11/32 in, 1 11/16 in
Details
Capacity
10 ga.
Number of Pieces
4
Includes
1/2", 3/4", 1", 1-1/4" Punches and Dies; 1/2" Bearing and Drive Screw; 3/4" to 2" Bearing and Drive Screw; Storage Case
Workpiece Material
Mild Steel, Stainless Steel
Item
Knockout Punch Driver Set
Features
Designed to Punch Clean, Round Holes through Mild Steel or Other Soft Metals; Punches, Dies and Draw Studs are Constructed from Black Oxide Coated, Hardened and Tempered Chrome-Moly Steel
Includes Ratchet
No
Number of Punch/Dies Sets
4
Slug Type
Falls Free
Material Application
Stainless Steel, Steel
Punch Shape
Circle
Maximum Sheet Metal Capacity-Steel
10 ga, 12 ga
For Use With Tool Type
Mechanical Knockout Driver
Max. Capacity Mild Steel (Ga.)
10
Function
Punches Holes In Up To 10 ga. Mild Steel And 12 ga. Stainless Steel
Description
Knockout Punch Driver Set, For Use With Tool Type Mechanical Knockout Driver, Maximum Sheet Metal Capacity-Steel 10 ga, 12 ga, Includes Ratchet No, Material Application Stainless Steel, Steel, Slug Type Falls Free, Number of Punch/Dies Sets 4, Knockout Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, Nominal Hole Size 7/8 in, 1 3/32 in, 1 11/32 in, 1 11/16 in, Punch Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.