Shop GARDNER BENDER
See all product information
Create Account
46-308UVBFZ 8 in. Extreme Temperature Tie
- Mfr # 191895
- Zoro # G403999847
product price:Â
$
24.99
/ea
Key Features
Anchor Screw Type
Anchor Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191895
- Zoro #
- G403999847
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Screws,12-14X7/8,Phil PA,PK4000
- Anchor Screw Type
- Anchor Screw
Description
Features
- 100 Pack.
- 8 in. Extreme Temperature Tie.
- Performs From -4 Degrees To 185 Degrees Fahrenheit.
- -20 To 85 Degrees Celsius To 50 LB Tensile Strength.
- Bag.
- Color - Black.
- Dimension - 0.9 L x 4.6 W x 12.9 H in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.