5 Port Lever Cable Connector 5 pk
- Mfr # 19-PCL5
- Zoro # G306431321
product price:
$
14.15
/ea
Key Features
Type
Lever
Maximum Wire Size
14 AWG
Minimum Wire Size
24 AWG
Maximum Voltage
600V
Maximum Operating Temperature
105 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-PCL5
- Zoro #
- G306431321
- UPC #
- 32076938147
- Country of Origin
- China
- Item
- Wire Connector
- Type
- Lever
- Maximum Voltage
- 600V
- Maximum Operating Temperature
- 105 Degrees C
- Number of Ports
- 5
- Standards
- CULUS Listed
- Features
- Clear, color-coded wire connectors with anti-slip levers for secure, easy installation across multiple wire sizes
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 24 AWG
Description
Gardner Bender’s lever connectors offer a secure connection for a wide range of wire while still maintaining a compact design. The design includes multiple test ports to as well as a clear body to make sure the connection is made properly. With the compact design these connectors have the ability to fit into nearly every application space and are cULus listed.
- • Secure connection for wide range of wire while still maintaining a compact design
- • Multiple wire size combination fit in one connector
- • Fits into nearly every application space and are cULus listed
- • Protruding levers with antislip design for easy use
- • Large levers for easier opening ability
- • Clear body design to show wire is secure and connected
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.