Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Wire Stripper 18 to 10 AWG

  • Mfr # GST-55M

  • Zoro # G4131881


product price: $25.15
/ea

Key Features

Capacity
18 to 10 AWG
Overall Length
7 in
Handle Type
Spring Return
Insulated
No
Application
Crimping, Cutting, Looping, Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST-55M
Zoro #
G4131881
UPC #
032076069230
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
10 ga

Details

Item
Wire Stripper
Capacity
18 to 10 AWG
Handle Type
Spring Return
Insulated
No
Application
Crimping, Cutting, Looping, Stripping
Features
Precision Ground Stripper
Tether Capable
Tether Capable
Functions
Strip/Voltage Sensing
Adjustable
Manual
Insulated / Uninsulated
Insulated
Color
Red
Cable Type
Solid and Stranded
Blade Type
Hardened Cutting
Includes
Volt Detection Module
Type
Electrical Cable Strippers
Standards
RoHS
Handle Color
Red
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Blade Material
Stainless Steel
Maximum Stripping Capacity - Stranded Wire
10 AWG
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Cutting Capacities
32 to 6 AWG
Body Material
Stainless Steel
Connectors Crimped
Insulated Connectors, Noninsulated Connectors
Tether Ready
No
Grip Style
Standard Cushion
Jaw Opening Type
Spring Return
Tool Functions
Crimp, Cut, Screw Shear, Volt Detection Module
Maximum Stripping Capacity - Solid Wire
10 AWG
Minimum Stripping Capacity - Stranded Wire
18 AWG
Adjustment Mechanism
Manual
For Wire/Cable Type
Solid Wire, Stranded Wire
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Minimum Stripping Capacity - Solid Wire
18 AWG

Description

When you need to strip wire, the Gardner Bender GST-55M Wire Stripper is the tool for the job. It has a snap-in sensor that detects AC voltage without contact. The standard tool can be tethered so it won't get lost in your work area. The red, spring return handle offers easy one hand operation and locks in place when not in use. The stripper has blade holes that allow you to cut stranded wire with ease. This 6" long plier is designed for 10 to 18 AWG solid wire and 12 to 20 AWG stranded wire. When you need a reliable tool for stripping wires, the Gardner Bender GST-55M Wire Stripper will meet all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.