Shop GARDNER BENDER
See all product information
Create Account
75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack
- Mfr # 191900
- Zoro # G704016021
product price:Â
$
41.85
/ea
Key Features
Insulation Type
Vinyl
Maximum Voltage
600V, 1,000V
Maximum Operating Temperature
167 Degrees F
Terminal Shape
Fork
Maximum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 191900
- Zoro #
- G704016021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Maximum Wire Size
- 16 AWG
- Stud Size
- #4 to #6
- Minimum Wire Size
- 22 AWG
Details
- Item
- Fork Terminal
- Insulation Type
- Vinyl
- Maximum Voltage
- 600V, 1,000V
- Maximum Operating Temperature
- 167 Degrees F
- Terminal Shape
- Fork
- Standards
- UL Listed
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp
- Insulation Color
- Red
Description
Features
- Spade Terminal Vinyl Insulated Barrel.
- Solderless.
- 4-6 Stud, 22-18 Awg.
- Rated At 600V Maximum.
- Temperature Rating 167 Degrees Fahrenheit, 75 Degree Celsius.
- UL Approved.
- 75 Pack.
- Dimension - 2.75 x 4.63 x 1.75 in.
- Item Weight - 0.15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.