Zoro Homepage

Alligator Clip, Barrel-Ins, 22-14 Awg, 2" - 2 pk.

  • Mfr # 14-077

  • Zoro # G305990461


product price: $24.19
/ea
Sold in multiples of 9 for $217.71

Key Features

Color
Black, Red
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-077
Zoro #
G305990461
UPC #
32076140779
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Black, Red

Description

Alligator clip, barrel-ins, 22-14 awg, 2" features multi-purpose alligator clips for home, auto and marine applications. available with insulating sleeve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.