Shop GARDNER BENDER
See all product information
Create Account
Alligator Clips 2 pk
- Mfr # 14-078
- Zoro # G3851439
product price:
$
7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Insulation Color
Black, Red
Maximum Wire Size
14 AWG
Standards
UL Listed
Features
Fully insulated red/black alligator clips with 7/16″ jaw spread for 22–14 AWG wire.
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-078
- Zoro #
- G3851439
- UPC #
- 32076140786
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 14 AWG
- Overall Length
- 2 in
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Terminal
- Insulation Color
- Black, Red
- Standards
- UL Listed
- Features
- Fully insulated red/black alligator clips with 7/16″ jaw spread for 22–14 AWG wire.
- Insulation Type
- Vinyl
- Insulation Coverage
- Full Coverage
- Maximum Operating Temperature
- 75 Degrees C
- Maximum Voltage
- 600 V
Description
These multi purpose alligator clips for home, auto and marine applications.
- • Multi-purpose alligator clips for home, auto, and marine applications
- • Fully insulated
- • 22-14 AWG
- • 2"
- • 2 per card
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.