Zoro Homepage

Alum Split Bolt Connector, 2-8 AWG

  • Mfr # GAK-2

  • Zoro # G6927982


product price: $14.45
/ea

Key Features

Maximum Wire Size
8 AWG
Minimum Wire Size
2 AWG
For Maximum Wire Size - Solid
8 AWG
For Maximum Wire Size - Stranded
8 AWG
For Minimum Wire Size - Solid
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAK-2
Zoro #
G6927982
UPC #
032076017224
Country of Origin
Brazil

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
2 AWG
For Maximum Wire Size - Solid
8 AWG
For Maximum Wire Size - Stranded
8 AWG
For Minimum Wire Size - Solid
2 AWG
For Minimum Wire Size - Stranded
2 AWG

Details

Item
Split Bolt Connector

Description

Alum Split Bolt Connector,2-8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.