Zoro Homepage

Alum Split Bolt Connector, 2/0 AWG

  • Mfr # GAK-2/0N

  • Zoro # G6927903


product price: $33.39
/ea

Key Features

Maximum Wire Size
2/0 AWG
Minimum Wire Size
2/0 AWG
For Maximum Wire Size - Solid
2/0 AWG
For Minimum Wire Size - Solid
2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAK-2/0N
Zoro #
G6927903
UPC #
032076015947
Country of Origin
Brazil

Dimensions

Maximum Wire Size
2/0 AWG
Minimum Wire Size
2/0 AWG
For Maximum Wire Size - Solid
2/0 AWG
For Minimum Wire Size - Solid
2/0 AWG

Details

Item
Split Bolt Connector

Description

Alum Split Bolt Connector,2/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.