AMT-120 22-18 AWG Butt Splice Terminal - 3 Pack; Red
- Mfr # 533044
- Zoro # G003736910
product price:Â
$
32.15
/ea
Key Features
Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 533044
- Zoro #
- G003736910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Red
- Maximum Voltage
- 600V
Description
Features
- 3 Pack.
- 22-18 AWG.
- Nylon Insulated.
- Butt Splice Connector.
- UL Listed.
- Clam.
- Color - Red.
- Heat-activated adhesive melts and flows to create a seal.
- Insulates and protects connections from wire pullout, moisture intrusion and abrasion.
- Resists salt water, oil, gasoline and other environmental contaminants.
- Dimension - 4 L x 1.6 W x 0.5 H in.
- Item Weight - 0.02 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.