Zoro Homepage

Analog Battery Tester, 1.5V to 22.5V

  • Mfr # GBT-500A

  • Zoro # G6927109


product price: $13.99
/ea

Key Features

Type
Battery Charging Clip
Color
Black
Features
Easy-to-Read Selector Switch and Color Coded "Good/Replace" Indicator; Positive and Negative Contact Posts on the Front of the Tester For Quick and Easy 9V Battery Checks; Voltage Rating: 1.5V to 22.5V; Includes Test Leads for Easy Testing; Quick and Easy to Use
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBT-500A
Zoro #
G6927109
UPC #
032076016869
Country of Origin
China

Details

Item
Analog Battery Tester,1.5V to 22.5V
Type
Battery Charging Clip
Color
Black
Features
Easy-to-Read Selector Switch and Color Coded "Good/Replace" Indicator; Positive and Negative Contact Posts on the Front of the Tester For Quick and Easy 9V Battery Checks; Voltage Rating: 1.5V to 22.5V; Includes Test Leads for Easy Testing; Quick and Easy to Use
Standards
RoHS

Description

Analog Battery Tester,1.5V to 22.5V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.