Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Clamp Meter, 4 Func., 8 Range

  • Mfr # GCM-500

  • Zoro # G6927118


product price: $138.11
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Special Features
Easy to Read Display
Manufacturers Warranty Length
1 yr
Includes
Operating Instructions, Test Leads
Audible Continuity
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-500
Zoro #
G6927118
UPC #
032076047566
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AA

Details

Item
Analog Clamp Meter,4 Func.,8 Range
Digital/Analog
Analog
Special Features
Easy to Read Display
Includes
Operating Instructions, Test Leads
Audible Continuity
Yes
Diode Test
No
Maximum AC Voltage Measurement
600 V
Maximum Resistance Measurement
1,000 ohm
Battery Access
Yes
Minimum DC Voltage Measurement
0 V
Basic AC Voltage Accuracy
+/-5%
Maximum AC Current Measurement
6 A
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Jaw Style
Clamp On
Minimum AC Current Measurement
0 A
Basic AC Current Accuracy
+/-5%
Maximum DC Voltage Measurement
60 V
Minimum AC Voltage Measurement
0 V
Basic DC Voltage Accuracy
+/-4%

Description

Analog Clamp Meter,4 Func.,8 Range, Jaw Style Clamp, Maximum AC Current Measurement 6 A, Maximum AC Voltage Measurement 600 V, Minimum AC Voltage Measurement 0 V, Minimum AC Current Measurement 0 A, Audible Continuity Yes, Battery Access Yes, Battery Size AA, Includes Operating Instructions, Test Leads, Manufacturers Warranty Length 1 yr, Maximum Resistance Measurement 1,000 ohm, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Resistance, Special Features Easy to Read Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.