Zoro Homepage

Beadle Wrap, 12 in L, 1/4 in Max Bundle Dia., Black, 70 lb Strength

  • Mfr # 191712

  • Zoro # G503693515


product price: $39.49
/ea

Key Features

Cable Tie Style
Releaseable
Nominal Length
12 in
Nominal Max. Bundle Dia.
1/4 in
Color
Black
Tensile Strength
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191712
Zoro #
G503693515
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
12 in
Nominal Max. Bundle Dia.
1/4 in

Details

Item
Beadle Wrap
Cable Tie Style
Releaseable
Color
Black
Tensile Strength
70 lb

Description

Features
  • Beadle Wrap.
  • 12 in. Beadle Cable Tie.
  • Easier Than A Twist Tie.
  • More Versatile Than A Cable Tie.
  • Stronger Than Hook & Loop Fasteners.
  • Use For The Tool Box.
  • Craft Kit & Junk Drawer.
  • For Everyday Organization Needs.
  • Wrap.
  • Lock & Hang Or Store Everything From Baseball Caps To Holiday Decorations For Storage.
  • Extension Cords & Hoses.
  • Dimension - 12 L x 4 W x 1 H in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.