Zoro Homepage

Beadle Wrap, 12 in L, 1/4 in Max Bundle Dia., Yellow, 70 lb Strength

  • Mfr # 174666

  • Zoro # G703694886


product price: $32.65
/ea

Key Features

Cable Tie Style
Releaseable
Nominal Length
12 in
Nominal Max. Bundle Dia.
1/4 in
Color
Yellow
Tensile Strength
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174666
Zoro #
G703694886
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
12 in
Nominal Max. Bundle Dia.
1/4 in

Details

Item
Beadle Wrap
Cable Tie Style
Releaseable
Color
Yellow
Tensile Strength
70 lb

Description

Features
  • 15 Pack.
  • 12 in. Reusable Beaded Cable Tie.
  • UV.
  • 70 LB Tensile Strength.
  • Color - Yellow.
  • Dimension - 0.3 L x 2.1 W x 12.5 H in.
  • Item Weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.