Zoro Homepage

Beadle Wrap, 24 in L, 1 in Max Bundle Dia., Black, 140 lb Strength

  • Mfr # 174667

  • Zoro # G403694957


product price: $29.19
/ea

Key Features

Cable Tie Style
Releaseable
Nominal Length
24 in
Nominal Max. Bundle Dia.
1 in
Color
Black
Tensile Strength
140 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174667
Zoro #
G403694957
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
24 in
Nominal Max. Bundle Dia.
1 in

Details

Item
Beadle Wrap
Cable Tie Style
Releaseable
Color
Black
Tensile Strength
140 lb

Description

Features
  • Reusable Beaded Cable Tie, Black.
  • Pack - 5.
  • 140 LB Tensile Strength.
  • Size - 24 in.
  • Dimension - 0.3 x 3.9 x 10.6 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.