Beadle Wrap, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 70 lb Strength, 15 PK
Mfr # 45-8BEADBK
Zoro # G4879905
product price: $2.89
/pk 15, $0.19/eaSold in multiples of 5 for $14.45
Key Features
Cable Tie Style
Releasable, UV Resistant
Nominal Length
8 in
Width
7/16 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45-8BEADBK
Zoro #
G4879905
UPC #
032076915049
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
7/16 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.09 in
Actual Length
8 in
Max. Bundle Dia.
2 in
Details
Item
Beadle Wrap
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
70 lb
Outdoor Use
Yes
Design
Wrap
Metal Detectable
No
Locking Style
Pull-Tab Release
Standards
RoHS
Operating Temp. Range
32 Degrees to 185 Degrees F
Cable Tie Properties
UV Light Resistant
Number of Straps
1
Plenum Rated
No
Cable Tie Duty
Standard
Flame Retardant
No
Basic Material - Cable Tie
Nylon
Temp. Range
32 Degrees to 185 Degrees F
Description
Beadle Wrap, Releasable, Actual Length 8 in, Width 0.43 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 70 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range 32 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, Thickness 0.09 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Standards RoHS, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.