Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BUTT SPLC12-10AWG 15PK

  • Mfr # 15-126

  • Zoro # G906004406


product price: $7.79
/pk 15, $0.52/ea

Key Features

Terminal Type
Butt Splice
Wire Size (AWG)
10
Termination Type
Butt Splice
Min (wire)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-126
Zoro #
G906004406
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
10

Details

Terminal Type
Butt Splice
Termination Type
Butt Splice
Min (wire)
12

Description

Dependable and easy to use, Gardner Bender terminals and wiring accessories offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection options.


  • • Crimp type design
  • • Seals and protects wire splice connections
  • • Vinyl-insulated ring terminal
  • • Rated 600 volt maximum; temperature rating: 167 deg. F (75 deg. C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.