Butt Splice Wire Connector, 10 AWG Max, Yellow, 50 PK

  • Mfr # 75-126

  • Zoro # G6925970


product price: $8.45
/pk 50, $0.17/ea

Key Features

Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Maximum Operating Temperature
167 Degrees F
For Minimum Wire Size - Solid
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-126
Zoro #
G6925970
UPC #
032076075194
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Maximum Operating Temperature
167 Degrees F

Description

Butt Splice Connector,12-10 AWG,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.