Zoro Homepage

Butt Splice Wire Connector, 10 AWG Max, Vinyl Insulation, 600 V, 15 PK

  • Mfr # 20-126

  • Zoro # G6925882


product price: $2.19
/pk 15, $0.15/ea
Sold in multiples of 4 for $8.76

Key Features

Type
Butt Splice
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-126
Zoro #
G6925882
UPC #
032076050108
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Features
Rated at 600V Max, Temperature rating: 167 deg F (75 deg C), cULus Listed
Material
vinyl
Application
Crimping
Number of Pieces
15
Maximum Conductors
15
Termination Style
Crimp

Description

Butt Splce Crimp Cnnector,12-10 AWG,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.