Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, 3 PK

  • Mfr # AMT-123

  • Zoro # G705998708


product price: $7.45
/pk 3, $2.48/ea

Key Features

Type
Butt Splice
Maximum Wire Size
14 AWG
Minimum Wire Combination
(16) 14 AWG
Maximum Wire Combination
(14) 16 AWG
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-123
Zoro #
G705998708
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Minimum Wire Combination
(16) 14 AWG
Maximum Wire Combination
(14) 16 AWG
Termination Style
Crimp

Description

Adhesive-lined butt connectors are specially designed for waterproof heat shrink applications. Our butt splices provide quick and reliable crimp-type connections and wire repairs. They are available for a wide variety of wire sizes and insulation types. Simply crimp both ends for a long-lasting, secure connection.


  • • Adhesively lined to ensure it waterproofs and environmentally seals electrical connections when crimped or heated
  • • 2:5:1 shrink ratio
  • • Resists salt water, oil, gasoline and other environmental contaminants
  • • Rated at 600 volt max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.