
Butt Splice Wire Connector, 14 AWG Max, Blue, 600 V
Mfr # 20-123
Zoro # G406431542
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Maximum Voltage
600 V
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-123
Zoro #
G406431542
UPC #
32076050092
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Maximum Voltage
600 V
Termination Style
Crimp
Description
Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.
- • Quick and reliable crimp-type wire connections
- • Rated at 600-Volt max
- • Dependable and easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.