Zoro Homepage

Butt Splice Wire Connector, 16 AWG Max, 100 PK

  • Mfr # 10-121

  • Zoro # G4878968


product price: $11.39
/pk 100, $0.11/ea

Key Features

Type
Butt Splice
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
For Maximum Wire Size - Solid
16 AWG
For Minimum Wire Size - Solid
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-121
Zoro #
G4878968
UPC #
032076101213
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
For Maximum Wire Size - Solid
16 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice

Description

Butt Splice,16 to 22 AWG,PK100, Minimum Wire Size 22 AWG, Maximum Wire Size 16 AWG, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.