Zoro Homepage

Cable Clamp, Plastic, 1/2 in Bundle Dia., Natural

  • Mfr # PPC-1550

  • Zoro # G1933334


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Plastic
Clamp Color
Natural
Max. Bundle Dia.
1/2 in
Mounting Method
Screw, Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-1550
Zoro #
G1933334
UPC #
32076555504
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in

Details

Item
Cable Clamp
Material
Plastic
Clamp Color
Natural
Mounting Method
Screw, Nail

Description

Gardner Bender Plastic Clamps are tough, durable, yet extremely lightweight and feature clean, smooth edges to minimize damage to cables. the contractor-friendly design facilitates quick installations saving time and money. Clamps securely hold harnesses, cables and tubing up to 1/2 inch (13 mm) diameter. Designed for use in construction, maintenance and assembly-line applications, control cabinets, panels and general applications. Choose these clamps for superior performance indoors. Working temperature range -54 Celsius (-66 Fahrenheit) to 170 Celsius (340 Fahrenheit) Instructions Position clamp at desired location, insert cable(s) or tube(s), fasten with screw or nail.


  • • Economy and performance for construction, maintenance, and assembly line operations
  • • Holds harnesses, cables, tubing and more
  • • Use in control cabinets, panels and general applications
  • • Tough, durable, yet extremely lightweight
  • • Working temperature range: -66 degrees to 340 degrees F
  • • Clean, smooth edges for easy handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.