Zoro Homepage

Cable Clamp, Plastic, 1/4 in Bundle Dia., Black, 18 PK

  • Mfr # PPC-1525UVB

  • Zoro # G6928527


product price: $2.29
/pk 18, $0.13/ea
Sold in multiples of 4 for $9.16

Key Features

Material
Plastic
Clamp Color
Black
Max. Bundle Dia.
1/4 in
Mounting Method
Screw, Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-1525UVB
Zoro #
G6928527
UPC #
032076895983
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/4 in

Details

Item
Cable Clamp
Material
Plastic
Clamp Color
Black
Mounting Method
Screw, Nail

Description

Plastic Cable Clamp,1/4 In. UVB,Black,PK18, Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.