Zoro Homepage

Cable Clamp, Plastic, 3/4 in Bundle Dia., Natural, 6 PK

  • Mfr # PPC-1575UVB

  • Zoro # G6928612


product price: $1.65
/pk 6, $0.27/ea
Sold in multiples of 6 for $9.90

Key Features

Material
Plastic
Clamp Color
Natural
Max. Bundle Dia.
3/4 in
Mounting Method
Screw, Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-1575UVB
Zoro #
G6928612
UPC #
032076896010
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/4 in

Details

Item
Cable Clamp
Material
Plastic
Clamp Color
Natural
Mounting Method
Screw, Nail

Description

Plastic Cable Clamp,3/4 In.,UVB Black,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.