Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Polyethylene, 1 in Bundle Dia., Gray

  • Mfr # GCC-310

  • Zoro # G4571634


product price: $7.25
/ea

Key Features

Material
Polyethylene
Clamp Color
Gray
Max. Bundle Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCC-310
Zoro #
G4571634
UPC #
32076003319
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in

Details

Item
Cable Clamp
Material
Polyethylene
Clamp Color
Gray

Description

Securely fasten Schedule 40 PVC, copper tubing and other electrical and plumbing cables and pipes with these heavy-duty polyethylene straps. Unlike metal straps these plastic straps won't rust and they offer stability against UV rays and extreme cold while with standing deterioration and breakage. Easily installed with a hammer or drill.


  • • PVC
  • • Secure schedule 40 conduit
  • • Protects against UV and cold
  • • Nonconductive and noncorrosive
  • • Multiple cable/conduit applications
  • • Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.