Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clip, Plastic, 3/4 in Bundle Dia., White

  • Mfr # GKK-1575

  • Zoro # G007387538


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Plastic
Clamp Color
White
Max. Bundle Dia.
3/4 in
Mounting Method
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKK-1575
Zoro #
G007387538
UPC #
32076898052
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
3/4 in

Details

Item
Cable Clip
Material
Plastic
Clamp Color
White
Mounting Method
Self-Adhesive

Description

These plastic Kwik Clips are specially designed clips that are great for mounting bundles, cables, cords, tools and more to drywall, wood and painted surfaces They feature a ratcheting and releasable function that allows adjustment to a range of bundle diameters and also contain a selfadhesive back with the capability to hold firmly to a number of surfaces This design construction provides the Kwik Clips with additional strength and long lasting durability

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.