Shop GARDNER BENDER

4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG

  • Mfr # CR-100

  • Zoro # G6924902


product price:  $3.29
/ea

Key Features

Capacity
6 to 14 AWG
Overall Length
4"
Number of Pieces
1
Application
Cable Ripper
Features
Nickel-Plated Finish Resists Corrosion, for Non-Metallic Sheathed Cable, Strips 12/2 and 14/2 NM Cable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR-100
Zoro #
G6924902
UPC #
032076171001
Country of Origin
China

Dimensions

Overall Length
4"

Details

Item
Cable Ripper and Wire Gauge,4"
Capacity
6 to 14 AWG
Number of Pieces
1
Application
Cable Ripper
Features
Nickel-Plated Finish Resists Corrosion, for Non-Metallic Sheathed Cable, Strips 12/2 and 14/2 NM Cable

Description

If you are looking for a cable ripper and wire gauge, this Gardner Bender CR-100 4" Cable Ripper and Wire Gauge is the tool to have. The cable ripper can strip 12/2 and 14/2 NM cable. With a nickel-plated finish, it resists corrosion. It has a capacity of 6 to 14 AWG. Its overall length is 4". If you need to strip non-metallic sheathed cable, the Gardner Bender CR-100 Cable Ripper and Wire Gauge will do the job efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.