Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Staples, 1-1/8 in Leg L, Steel

  • Mfr # MS-550

  • Zoro # G506431916


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Leg Length
1-1/8 in
Crown Width
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-550
Zoro #
G506431916
UPC #
32076655501
Country of Origin
China

Dimensions

Leg Length
1-1/8 in
Crown Width
1/2 in

Details

Item
Cable Staples
Material
Steel

Description

Graphite steel staples for NM cables are designed to secure 14/2, 12/2 and 10/2 NM cables. These straight driving, burr free, steel staples feature sharper tips so the legs drive in straight without splitting wood and have recessed heads to protect cable jackets. Virtually oil free for cleaner handling and engineered to contractor preferred length. Designed to be driven into wood with a hammer.


  • • Metal construction with a graphite metallic finish
  • • Drive in with a hammer
  • • Solid copper to copper connections only
  • • This allows the force of a hammer to drive the legs, not the middle where the jacket is secured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.