
Cable Staples, Flat Crown, 3/4 in Leg L, Steel, 18 PK
Mfr # MS-1575T
Zoro # G705897087
product price: $5.99
/pk 18, $0.33/eaSold in multiples of 2 for $11.98
Key Features
Leg Length
3/4 in
Crown Style
Flat
Crown Width
9/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-1575T
Zoro #
G705897087
UPC #
-
Country of Origin
United States
Dimensions
Leg Length
3/4 in
Crown Width
9/16 in
Details
Item
Cable Staples
Crown Style
Flat
Material
Steel
Description
The Gardner Bender 9/16 inch Graphite Metal Staples feature durable metal construction with a graphite metallic finish. These staples are ideal for securing non metallic cable and can be drive in with a hammer. The recessed heads help protect your cable, and the sharp tips help the staples start easily.
- • Cable Types: 14-3, 12-3, 10-3
- • 1 in. minimum bundling diameter and 2 in. maximum bundling diameter
- • Releasable
- • 50 lb. tensile strength
- • Drive in with a hammer
- • Contractor preferred length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.