Cable Staples, Plastic, Steel, 100 PK
Mfr # PCS-100
Zoro # G3746784
product price: $7.25
/pk 100, $0.07/eaKey Features
For Wire/Cable Type
RG-59 Coaxial Cable, RG-6 Coaxial Cable, RG-6Q Coaxial Cable
Size
1/4 in
Color
Black
Material
Plastic, Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCS-100
Zoro #
G3746784
UPC #
032076032685
Country of Origin
United States
Dimensions
Size
1/4 in
Cable Staple Size
1/4 in
Details
For Wire/Cable Type
RG-59 Coaxial Cable, RG-6 Coaxial Cable, RG-6Q Coaxial Cable
Item
Cable Staples
Color
Black
Material
Plastic, Steel
Finish
Zinc Plated
For Use On
Cement Block, Mortar, Plaster
Compatible Material
Concrete, Plaster, Wood
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Product Type
Cable Staple
Description
Cable Staple,Black,1/4 in,PK100, Size 1/4 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type RG-59 Coaxial Cable, RG-6 Coaxial Cable, RG-6Q Coaxial Cable, Pack Size Small Pack, Color Black, Compatible Material Concrete, Plaster, Wood, Properties Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.