Cable Staples, Plastic, Steel, 100 PK
Mfr # PSW-160
Zoro # G3746337
product price: $5.85
/pk 100, $0.06/eaKey Features
For Wire/Cable Type
Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire
Size
3/16 in
Color
White
Material
Plastic, Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSW-160
Zoro #
G3746337
UPC #
032076894177
Country of Origin
United States
Dimensions
Size
3/16 in
Cable Staple Size
3/16 in
Details
Item
Cable Staples
For Wire/Cable Type
Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire
Color
White
Material
Plastic, Steel
Finish
Zinc Plated
For Use On
Wood
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Compatible Material
Wood
Product Type
Cable Staple
Description
Cable Staple,White,3/16 in,PK100, Size 3/16 in, Material Plastic, Steel, Finish Zinc Plated, Product Type Cable Staple, For Wire/Cable Type Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire, Pack Size Small Pack, Color White, Compatible Material Wood, Properties Rust Resistant, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.